Shop ENET
See all product information
Create Account
HDMI MALE TO HDMI MALE 2.0 30AWG 6 FEET 1.83M BLACK
- Mfr # HDMI2-2.0-6F-ENC
- Zoro # G010646905
product price:Â
$
13.49
/ea
Key Features
Cable Type
HDMI
Wire Size
30 AWG
Connector on Second End Details
HDMI 2.0 Digital Audio/Video
Connector on First End Details
HDMI 2.0 Digital Audio/Video
Cable Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDMI2-2.0-6F-ENC
- Zoro #
- G010646905
- UPC #
- 26121609
- Country of Origin
- China
- Cable Type
- HDMI
- Connector on Second End Details
- HDMI 2.0 Digital Audio/Video
- Connector on First End Details
- HDMI 2.0 Digital Audio/Video
- Item
- A/V Cable
- Device Supported
- Audio/Video Device
- Color
- Black
Dimensions
- Wire Size
- 30 AWG
- Cable Length
- 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.