Hp 656596-B21 Compatible Nic Card
Mfr # 656596-B21-ENC
Zoro # G0856732
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Mounting
Plug-in Card
Number of Ports
2
Network Technology
10GBase-T
Host Interface
PCI Express x8
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
656596-B21-ENC
Zoro #
G0856732
UPC #
762047511412
Country of Origin
Unknown
Details
Item
10Gigabit Ethernet Card
Mounting
Plug-in Card
Number of Ports
2
Network Technology
10GBase-T
Host Interface
PCI Express x8
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
2
Network Standard
10GBase-T
Form Factor
Plug-in Card
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.