Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hp Compatible J8177D-10G - Functionally Identical 10Gbase-T Copper

  • Mfr # J8177D-10G-ENC

  • Zoro # G1848424


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Network Technology
10GBase-T
Connector Type
RJ-45
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J8177D-10G-ENC
Zoro #
G1848424
UPC #
762047552132
Country of Origin
Unknown

Details

Network Technology
10GBase-T
Connector Type
RJ-45
Item
SFP+ Module
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Twisted Pair
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.