Zoro Homepage

Hp Compatible J9151E - Functionally Identical 10Gbase-Lr Sfp+ 1310Nm

  • Mfr # J9151E-ENC

  • Zoro # G1879260


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Interfaces/Ports Details
(1) LC 10GBase-LR Network
Connector Type
LC
Fiber Optic Mode
Single-mode
Compatibility
MSA Compliant
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9151E-ENC
Zoro #
G1879260
UPC #
762047554471
Country of Origin
Unknown

Details

Interfaces/Ports Details
(1) LC 10GBase-LR Network
Connector Type
LC
Fiber Optic Mode
Single-mode
Compatibility
MSA Compliant
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Item
SFP+ Module
Application
Data Networking
Network Technology
10GBase-LR
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.