Shop ENET
See all product information
Create Account
HP-H3C/ARUBA TO MELLANOX COMPATIBLE QSFC2-HPMN-4M 40GBASE-CR4 QSFP+ TO QSFP+ DAC
- Mfr # QSFC2-HPMN-4M-ENC
- Zoro # G014887496
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Cable Length
13.12 ft
For Use With
Network Device
End 2 Connection Type
QSFP+ Network
End 1 Connection Type
QSFP+ Network
Jacket Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFC2-HPMN-4M-ENC
- Zoro #
- G014887496
- UPC #
- 762047606088
- Country of Origin
- United States
- For Use With
- Network Device
- End 2 Connection Type
- QSFP+ Network
- End 1 Connection Type
- QSFP+ Network
- Item
- Network Cable
- Jacket Material
- Copper
Dimensions
- Cable Length
- 13.12 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.