Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hp J4859C Compatible Sfp

  • Mfr # J4859C-ENC

  • Zoro # G0976146


product price: $57.85
/ea

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Number of Ports
1
Network Technology
1000Base-LX
Compatibility
MSA CompliantHP MSM Controller Serie sWireless DeviceHP Switches:1400 Series1410 Series1700 Series1810 Series2510 Series2520 Series2600 Series2610 Series2615 Series2620 Series2810 Series2910al Series2915 Series3500 and 3500yl Series3800 Series4200vl Series5400zl Series6200yl Series6600 Series8200zl SeriesE3400cl SeriesProCurve 1800 SeriesProCurve 2900 SeriesProCurve 5300xl SeriesProCurve 6108ProCurve 9300m SeriesProCurve Edge 8100fl Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4859C-ENC
Zoro #
G0976146
UPC #
-
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Number of Ports
1
Network Technology
1000Base-LX
Compatibility
MSA CompliantHP MSM Controller Serie sWireless DeviceHP Switches:1400 Series1410 Series1700 Series1810 Series2510 Series2520 Series2600 Series2610 Series2615 Series2620 Series2810 Series2910al Series2915 Series3500 and 3500yl Series3800 Series4200vl Series5400zl Series6200yl Series6600 Series8200zl SeriesE3400cl SeriesProCurve 1800 SeriesProCurve 2900 SeriesProCurve 5300xl SeriesProCurve 6108ProCurve 9300m SeriesProCurve Edge 8100fl Series
Interfaces/Ports Details
(1) LC Duplex 1000Base-LX LAN
Fiber Optic Cable Standard
62.5 µm, 50 µm, 9/10 µm
Max. Data Transfer Rate
1
Fiber Optic Mode
Multi-mode, Single-mode
Item
SFP (mini-GBIC)
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Connector Type
LC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.