Zoro Homepage

Hp J4860D Compatible D Revision

  • Mfr # J4860D-ENC

  • Zoro # G3500492


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Compatibility
MSA Compliant
Network Technology
1000Base-ZX
Fiber Optic Mode
Single-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4860D-ENC
Zoro #
G3500492
UPC #
762047533773
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Compatibility
MSA Compliant
Network Technology
1000Base-ZX
Item
SFP (mini-GBIC)
Fiber Optic Mode
Single-mode
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 1000Base-ZX Network
Number of Ports
1
Connector Type
LC
Media Type Supported
Optical Fiber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.