Zoro Homepage

Hp J9150D Compatible D Revision

  • Mfr # J9150D-ENC

  • Zoro # G3519191


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Connector Type
LC
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9150D-ENC
Zoro #
G3519191
UPC #
762047533780
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Connector Type
LC
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-SR
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Fiber Optic Mode
Multi-mode
Number of Ports
1
Item
SFP+

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.