Zoro Homepage

Hp J9284B Compatible Sfp+

  • Mfr # J9284B-ENC

  • Zoro # G0759776


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Cable Length
16.4 ft
Connector Type
SFP+ Network
Cable Type
Twinaxial
Device Supported
Network Device
Data Transfer Rate
10 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9284B-ENC
Zoro #
G0759776
UPC #
762047507774
Country of Origin
Unknown

Dimensions

Cable Length
16.4 ft

Details

Item
Network Cable
Connector Type
SFP+ Network
Cable Type
Twinaxial
Device Supported
Network Device
Data Transfer Rate
10 Gbps

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.