
Hp Procurve J4858C Compatible Sfp
Mfr # J4858C-10PK-ENC
Zoro # G3468450
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-SX
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J4858C-10PK-ENC
Zoro #
G3468450
UPC #
-
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC)
Network Technology
1000Base-SX
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Number of Ports
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.