Zoro Homepage

HP TO ARUBA CROSS COMP SFP28 DAC 5M

  • Mfr # JL489A-ENC

  • Zoro # G510646931


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Connector on First End Details
SFP28 Network
Device Supported
Network Device, Transceiver
Material
Copper
Features
Passive
Connector on Second End Details
SFP28 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL489A-ENC
Zoro #
G510646931
UPC #
43222608
Country of Origin
United States

Dimensions

Cable Length
16.40 ft

Details

Item
Network Cable
Connector on First End Details
SFP28 Network
Device Supported
Network Device, Transceiver
Material
Copper
Features
Passive
Connector on Second End Details
SFP28 Network
Cable Type
SFP28
Data Transfer Rate
25-Gbit/s
Connector Type on First End
SFP28 Network
Connector Type on Second End
SFP28 Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.