Zoro Homepage

HP/ARUBA COMPATIBLE R0Z21A TAA COMPLIANT FUNCTIONALLY IDENTICAL 25GBASE-AOC SFP

  • Mfr # R0Z21A-ENC

  • Zoro # G710647110


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Fiber Optic Mode
Multi-mode
Cable Length
49.21 ft
Cable Type
Fiber Optic
Connector on First End Details
SFP28 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0Z21A-ENC
Zoro #
G710647110
UPC #
26121607
Country of Origin
United States

Dimensions

Cable Length
49.21 ft

Details

Item
Network Cable
Standards
TAA Compliant
Fiber Optic Mode
Multi-mode
Cable Type
Fiber Optic
Connector on First End Details
SFP28 Network
Device Supported
Network Device
Connector Type on First End
SFP28 Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.