Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HP/ARUBA JL486A COMPATIBLE - FUNCTIONALLY IDENTICAL 25GBASE-LR SFP28 1310NM 10KM

  • Mfr # JL486A-ENC

  • Zoro # G410647267


product price: $1,610.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Max. Distance Supported
10 km
Interfaces/Ports Details
(1) LC Duplex 25GBase-LR Network
Fiber Mode Supported
Single-mode
Network Technology
25GBase-LR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL486A-ENC
Zoro #
G410647267
UPC #
43222608
Country of Origin
China

Details

Item
SFP28 Module
Connector Type
LC
Max. Distance Supported
10 km
Interfaces/Ports Details
(1) LC Duplex 25GBase-LR Network
Fiber Mode Supported
Single-mode
Network Technology
25GBase-LR
Ethernet Technology
25 Gigabit Ethernet
Network Standard
25GBase-LR
Maximum Distance Supported
10 km

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.