HP/ARUBA JL487A COMPATIBLE - FUNCTIONALLY IDENTICAL 25GBASE-CU SFP28 TO SFP28 PA
Mfr # JL487A-ENC
Zoro # G510645996
product price: $79.65
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Cable Length
3.28 ft
Connector on Second End Details
SFP28 Network
Connector on First End Details
SFP28 Network
Cable Type
DAC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JL487A-ENC
Zoro #
G510645996
UPC #
26121609
Country of Origin
China
Dimensions
Cable Length
3.28 ft
Details
Item
Network Cable
Standards
TAA Compliant
Connector on Second End Details
SFP28 Network
Connector on First End Details
SFP28 Network
Cable Type
DAC
Data Transfer Rate
25-Gbit/s
Features
Passive
Device Supported
Network Device
Material
Copper
Connector Type on First End
SFP28 Network
Connector Type on Second End
SFP28 Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.