Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HP/ARUBA JL488A COMPATIBLE - FUNCTIONALLY IDENTICAL25GBASE-CU SFP28 TO SFP28 PAS

  • Mfr # JL488A-ENC

  • Zoro # G210646019


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Features
Passive
Connector on Second End Details
SFP28 Network
Device Supported
Network Device
Cable Length
9.84 ft
Data Transfer Rate
25-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL488A-ENC
Zoro #
G210646019
UPC #
26121609
Country of Origin
China

Dimensions

Cable Length
9.84 ft

Details

Item
Network Cable
Features
Passive
Connector on Second End Details
SFP28 Network
Device Supported
Network Device
Data Transfer Rate
25-Gbit/s
Connector on First End Details
SFP28 Network
Cable Type
Fiber Optic
Connector Type on Second End
SFP28 Network
Connector Type on First End
SFP28 Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.