HP/ARUBA JL743A COMPATIBLE - FUNCTIONALLY IDENTICAL 100GBASE-ER4L QSFP28 1295/13

  • Mfr # JL743A-ENC

  • Zoro # G710646977


product price: $15,549.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC Duplex 100GBase-ER4L Network
Fiber Mode Supported
Single-mode
Ethernet Technology
100 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL743A-ENC
Zoro #
G710646977
UPC #
26121609
Country of Origin
China

Details

Item
QSFP28 Module
Connector Type
LC
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC Duplex 100GBase-ER4L Network
Fiber Mode Supported
Single-mode
Ethernet Technology
100 Gigabit Ethernet
Network Technology
100GBase-ER4L
Max. Distance Supported
40 km
Network Standard
100GBase-ER4L
Maximum Distance Supported
40 km

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.