
Ibm 49Y7960 Compatible Nic Card
Mfr # 49Y7960-ENC
Zoro # G0845751
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
2
Mounting
Plug-in Card
Media Type Supported
Optical Fiber
Network Technology
10GBase-X
Expansion Slot Type
SFP+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49Y7960-ENC
Zoro #
G0845751
UPC #
762047511177
Country of Origin
Unknown
Details
Item
10Gigabit Ethernet Card
Number of Ports
2
Mounting
Plug-in Card
Media Type Supported
Optical Fiber
Network Technology
10GBase-X
Expansion Slot Type
SFP+
Host Interface
PCI Express x8
Device Supported
Server
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.