Intel E1G44Ht Compatible Nic Card
Mfr # E1G44HT-ENC
Zoro # G0850268
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Mounting
Plug-in Card
Number of Ports
1
Network Technology
10/100/1000Base-T
Host Interface
PCI Express x4
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1G44HT-ENC
Zoro #
G0850268
UPC #
762047511641
Country of Origin
Unknown
Details
Item
Gigabit Ethernet Card
Mounting
Plug-in Card
Number of Ports
1
Network Technology
10/100/1000Base-T
Host Interface
PCI Express x4
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
1
Series
I340
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.