Zoro Homepage

Intel Xdacbl1M Nic Comp 1M Sfp+ Dac

  • Mfr # XDACBL1M-ENC

  • Zoro # G0666000


product price: $47.49
/ea

Key Features

Cable Length
3.28 ft
Cable Type
SFP+
Connector Type
SFP+ Network
Data Transfer Rate
10 Gbps
Device Supported
Network Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XDACBL1M-ENC
Zoro #
G0666000
UPC #
849171066206
Country of Origin
Unknown

Dimensions

Cable Length
3.28 ft

Details

Item
Network Cable
Cable Type
SFP+
Connector Type
SFP+ Network
Data Transfer Rate
10 Gbps
Device Supported
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.