Zoro Homepage

Intel Xdacbl2M Nic Compatible 10Gbase-Cu Sfp+ Direct-Attach Cable

  • Mfr # XDACBL2M-ENC

  • Zoro # G9382855


product price: $63.79
/ea

Key Features

Cable Length
6.56 ft
Cable Type
Twinaxial
Connector Type
SFP+ Network
Data Transfer Rate
10 Gbps
Device Supported
Network Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XDACBL2M-ENC
Zoro #
G9382855
UPC #
762047526041
Country of Origin
Unknown

Dimensions

Cable Length
6.56 ft

Details

Item
Network Cable
Cable Type
Twinaxial
Connector Type
SFP+ Network
Data Transfer Rate
10 Gbps
Device Supported
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.