Zoro Homepage

Intel Xl710Qda2 Compatible Nic Card

  • Mfr # XL710QDA2-ENC

  • Zoro # G0859331


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Mounting
Plug-in Card
Number of Ports
2
Device Supported
Server
Host Interface
PCI Express x8
Network Technology
40GBase-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL710QDA2-ENC
Zoro #
G0859331
UPC #
762047511474
Country of Origin
Unknown

Details

Item
40Gigabit Ethernet Card
Mounting
Plug-in Card
Number of Ports
2
Device Supported
Server
Host Interface
PCI Express x8
Network Technology
40GBase-X
Media Type Supported
Optical Fiber
Series
XL710
Green Environmental Attribute
Environmentally Friendly
Expansion Slot Type
QSFP+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.