IXIA 942 0092 COMPATIBLE 100GBASE AOC QSFP28 3M

  • Mfr # 942-0092-ENC

  • Zoro # G910646760


product price:  $1,140.99
/ea
Free Shipping & Returns

Key Features

Connector on First End Details
QSFP28 Network
Data Transfer Rate
100-Gbit/s
Device Supported
Network Device
Fiber Optic Mode
Multi-mode
Cable Length
9.84 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
942-0092-ENC
Zoro #
G910646760
UPC #
26121609
Country of Origin
United States

Dimensions

Cable Length
9.84 ft

Details

Item
Network Cable
Connector on First End Details
QSFP28 Network
Data Transfer Rate
100-Gbit/s
Device Supported
Network Device
Fiber Optic Mode
Multi-mode
Features
AOC Technology
Cable Type
Fiber Optic
Connector Type on First End
QSFP28 Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.