Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ixia Compatible Mm850 - Functionally Identical 1000Base-Sx Sfp 850Nm

  • Mfr # MM850-ENC

  • Zoro # G3527092


product price: $41.15
/ea

Key Features

Connector Type
LC
Network Technology
1000Base-SX
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM850-ENC
Zoro #
G3527092
UPC #
762047523217
Country of Origin
Unknown

Details

Item
SFP (mini-GBIC) Module
Connector Type
LC
Network Technology
1000Base-SX
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Application
Optical Network
Media Type Supported
Optical Fiber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.