Ixia Compatible Qsfp28-Lr4-Xcvr - Functionally Identical 100Gbase-Lr4
Mfr # QSFP28-LR4-XCVR-ENC
Zoro # G3458118
product price: $4,996.99
/ea
Free Shipping & Returns
Key Features
Network Technology
100GBase-LR4
Interfaces/Ports Details
(1) LC Duplex 100GBase-LR4 Network
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP28-LR4-XCVR-ENC
Zoro #
G3458118
UPC #
762047523361
Country of Origin
Unknown
Details
Network Technology
100GBase-LR4
Interfaces/Ports Details
(1) LC Duplex 100GBase-LR4 Network
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Application
Optical Network
Number of Ports
1
Connector Type
LC
Item
QSFP28 Module
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.