JUNIPER COMPATIBLE EX-SFP-10GE-BX23 TAA COMPLIANT FUNCTIONALLY IDENTICAL 10
Mfr # EX-SFP-10GE-BX23-ENC
Zoro # G110647062
product price: $531.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC Simplex 10GBase-LR BiDi Network
Application
Data Networking
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX-SFP-10GE-BX23-ENC
Zoro #
G110647062
UPC #
43220000
Country of Origin
United States
Details
Item
SFP+ Module
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC Simplex 10GBase-LR BiDi Network
Application
Data Networking
Media Type Supported
Optical Fiber
Network Technology
10GBase-LR BiDi
Ethernet Technology
10 Gigabit Ethernet
Fiber Mode Supported
Single-mode
Network Standard
10GBase-LR BiDi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.