Shop ENET
See all product information
Create Account
JUNIPER COMPATIBLE JNP-QSFP-100G-LR4 100GBASE-LR4 QSFP28 TAA COMPLIANT
- Mfr # JNP-QSFP-100G-LR4-ENC
- Zoro # G010646899
product price:Â
$
2,815.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Ethernet Technology
100 Gigabit Ethernet
Fiber Mode Supported
Single-mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JNP-QSFP-100G-LR4-ENC
- Zoro #
- G010646899
- UPC #
- 26121609
- Country of Origin
- United States
- Item
- QSFP28 Module
- Compatible With
- MSA Compliant
- Connector Type
- LC
- Number of Ports
- 1
- Ethernet Technology
- 100 Gigabit Ethernet
- Fiber Mode Supported
- Single-mode
- Media Type Supported
- Optical Fiber
- Network Technology
- 100GBase-LR4
- Interfaces/Ports Details
- (1) LC Duplex 100GBase-LR4 Network
- Green Environmental Attribute
- Environmentally Friendly
- Application
- Data Networking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.