Zoro Homepage

JUNIPER COMPATIBLE JNP-SFP-25G-SR TAA COMPLIANT FUNCTIONALLY IDENTICAL 25GB

  • Mfr # JNP-SFP-25G-SR-ENC

  • Zoro # G210647214


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Juniper QFX5200-48Y Switch
Number of Ports
1
Network Technology
25GBase-SR
Media Type Supported
Optical Fiber
Ethernet Technology
25 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JNP-SFP-25G-SR-ENC
Zoro #
G210647214
UPC #
43220000
Country of Origin
United States

Details

Item
SFP28 Module
Compatible With
Juniper QFX5200-48Y Switch
Number of Ports
1
Network Technology
25GBase-SR
Media Type Supported
Optical Fiber
Ethernet Technology
25 Gigabit Ethernet
Interfaces/Ports Details
(1) 25GBase-SR Network
Fiber Mode Supported
Multi-mode
Application
Data Networking
Network Standard
25GBase-SR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.