JUNIPER COMPATIBLE QDD-400-DAC-1P5M QSFP-DD
Mfr # QDD-400-DAC-1P5M-ENC
Zoro # G510646849
product price: $473.99
/ea
Free Shipping & Returns
Key Features
Cable Length
4.92 ft
Device Supported
Network Device
Cable Type
Twinaxial
Material
Copper
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QDD-400-DAC-1P5M-ENC
Zoro #
G510646849
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
4.92 ft
Details
Item
Network Cable
Device Supported
Network Device
Cable Type
Twinaxial
Material
Copper
Features
Passive
Connector on First End Details
QSFP-DD Network
Green Environmental Attribute
Environmentally Friendly
Data Transfer Rate
400-Gbit/s
Connector on Second End Details
QSFP-DD Network
Connector Type on First End
QSFP-DD Network
Environmentally Friendly
Yes
Connector Type on Second End
QSFP-DD Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.