JUNIPER COMPATIBLE QDD-400G-AOC-2M QSFP-DD
Mfr # QDD-400G-AOC-2M-ENC
Zoro # G010646837
product price: $3,276.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Multi-mode
Connector on Second End Details
QSFP-DD Network
Green Environmental Attribute
Environmentally Friendly
Cable Length
6.56 ft
Features
AOC Technology
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QDD-400G-AOC-2M-ENC
Zoro #
G010646837
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
6.56 ft
Details
Item
Network Cable
Fiber Optic Mode
Multi-mode
Connector on Second End Details
QSFP-DD Network
Green Environmental Attribute
Environmentally Friendly
Features
AOC Technology
Data Transfer Rate
400-Gbit/s
Device Supported
Network Device
Cable Type
Fiber Optic
Connector on First End Details
QSFP-DD Network
Connector Type on Second End
QSFP-DD Network
Connector Type on First End
QSFP-DD Network
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.