JUNIPER COMPATIBLE QFX-QSFP-40G-ESR4 TAA COMPLIANT FUNCTIONALLY IDENTICAL 40GBAS
Mfr # QFX-QSFP-40G-ESR4-ENC
Zoro # G010645816
product price: $547.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Number of Ports
1
Application
Data Networking
Network Technology
40GBase-SR4
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QFX-QSFP-40G-ESR4-ENC
Zoro #
G010645816
UPC #
26121609
Country of Origin
United States
Details
Item
QSFP+ Module
Compatible With
MSA Compliant
Number of Ports
1
Application
Data Networking
Network Technology
40GBase-SR4
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) 40GBase-SR4 Network
Media Type Supported
Optical Fiber
Ethernet Technology
40 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.