JUNIPER COMPATIBLE QSFP-100G-FR-JN TAA COMPLIANT FUNTIONALLY IDENTICAL 100GBASE-

  • Mfr # QSFP-100G-FR-JN-ENC

  • Zoro # G110647383


product price:  $2,355.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Fiber Mode Supported
Single-mode
Max. Distance Supported
2 km
Ethernet Technology
100 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QSFP-100G-FR-JN-ENC
Zoro #
G110647383
UPC #
43222608
Country of Origin
United States

Details

Item
QSFP28 Module
Connector Type
LC
Standards
TAA Compliant
Fiber Mode Supported
Single-mode
Max. Distance Supported
2 km
Ethernet Technology
100 Gigabit Ethernet
Network Technology
100GBase-FR
Interfaces/Ports Details
(1) LC Duplex 100GBase-FR Network
Maximum Distance Supported
2 km
Network Standard
100GBase-FR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.