Zoro Homepage

Juniper Ex-Qsfp-40Ge-Dac-50Cm Compatible

  • Mfr # QSFP-DAC-.5M-ENC

  • Zoro # G3447231


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Connector on First End Details
QSFP+ Network
Device Supported
Network Device
Cable Type
QSFP+
Cable Length
16.40 ft
Data Transfer Rate
40 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-DAC-.5M-ENC
Zoro #
G3447231
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
16.40 ft

Details

Connector on First End Details
QSFP+ Network
Item
Network Cable
Device Supported
Network Device
Cable Type
QSFP+
Data Transfer Rate
40 Gbit/s
Connector on Second End Details
QSFP+ Network

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.