Juniper Ex-Sfp-10Ge-T - Functionally Identical 10Gbase-T Sfp+ 30M
Mfr # EX-SFP-10GE-T-ENC
Zoro # G1844924
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Connector Type
RJ-45
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX-SFP-10GE-T-ENC
Zoro #
G1844924
UPC #
762047553313
Country of Origin
Unknown
Details
Connector Type
RJ-45
Item
SFP+ Module
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Twisted Pair
Compatibility
MSA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Network Technology
10GBase-T
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.