Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Juniper Jnp-Qsfp-100G-Lr4 Comp Qsfp28

  • Mfr # J-QSFP-100G-LR4-ENC

  • Zoro # G3545119


product price: $6,533.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Application
Data Networking
Connector Type
LC
Network Technology
100GBase-LR4
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-QSFP-100G-LR4-ENC
Zoro #
G3545119
UPC #
849171099525
Country of Origin
Unknown

Details

Number of Ports
1
Application
Data Networking
Connector Type
LC
Network Technology
100GBase-LR4
Media Type Supported
Optical Fiber
Ethernet Technology
100 Gigabit Ethernet
Item
QSFP28 Module
Interfaces/Ports Details
(1) LC Duplex 100GBase-LR4 Network

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.