Juniper Jnp-Qsfp-Dac-5M Compatible Qsfp+
Mfr # QSFP-DAC-5M-ENC
Zoro # G3449051
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Connector on First End Details
QSFP+ Network
Cable Length
16.40 ft
Data Transfer Rate
40 Gbit/s
Device Supported
Network Device
Connector on Second End Details
QSFP+ Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-DAC-5M-ENC
Zoro #
G3449051
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
16.40 ft
Details
Connector on First End Details
QSFP+ Network
Item
Network Cable
Data Transfer Rate
40 Gbit/s
Device Supported
Network Device
Connector on Second End Details
QSFP+ Network
Cable Type
QSFP+
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.