JUNIPER QFX-QSFP28-DAC-2M COMPATIBLE QSFP28
Mfr # QFX-QSFP28-DAC-2M-ENC
Zoro # G210646583
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Connector on First End Details
1 x QSFP28 Network
Cable Length
6.56 ft
Data Transfer Rate
100-Gbit/s
Material
Copper
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QFX-QSFP28-DAC-2M-ENC
Zoro #
G210646583
UPC #
43222608
Country of Origin
United States
Dimensions
Cable Length
6.56 ft
Details
Item
Network Cable
Connector on First End Details
1 x QSFP28 Network
Data Transfer Rate
100-Gbit/s
Material
Copper
Features
Passive
Green Environmental Attribute
Environmentally Friendly
Device Supported
Network Device
Connector on Second End Details
1 x QSFP28 Network
Cable Type
QSFP28
Environmentally Friendly
Yes
Connector Type on Second End
QSFP28 Network
Connector Type on First End
QSFP28 Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.