Shop ENET
See all product information
Create Account
JUNIPER QFX-QSFP28-DAC-3M COMPATIBLE QSFP28
- Mfr # QFX-QSFP28-DAC-3M-ENC
- Zoro # G110646539
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Material
Copper
Green Environmental Attribute
Environmentally Friendly
Features
Passive
Device Supported
Network Device
Connector on First End Details
1 x QSFP28 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QFX-QSFP28-DAC-3M-ENC
- Zoro #
- G110646539
- UPC #
- 43222608
- Country of Origin
- United States
- Item
- Network Cable
- Material
- Copper
- Green Environmental Attribute
- Environmentally Friendly
- Features
- Passive
- Device Supported
- Network Device
- Connector on First End Details
- 1 x QSFP28 Network
- Connector on Second End Details
- 1 x QSFP28 Network
- Cable Type
- QSFP28
- Data Transfer Rate
- 100-Gbit/s
- Environmentally Friendly
- Yes
- Connector Type on Second End
- QSFP28 Network
- Connector Type on First End
- QSFP28 Network
Dimensions
- Cable Length
- 9.84 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.