JUNIPER QSFP-100G-4WDM40 COMPATIBLE TAA COMPLIANT FUNCTIONALLY IDENTICAL 10
- Mfr # QSFP-100G-4WDM40-ENC
- Zoro # G110646003
product price:Â
$
15,791.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Fiber Mode Supported
Single-mode
Application
Optical Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-100G-4WDM40-ENC
- Zoro #
- G110646003
- UPC #
- 43222608
- Country of Origin
- United States
Details
- Item
- QSFP28 Module
- Compatible With
- MSA Compliant
- Connector Type
- LC
- Number of Ports
- 1
- Fiber Mode Supported
- Single-mode
- Application
- Optical Network
- Media Type Supported
- Optical Fiber
- Green Environmental Attribute
- Environmentally Friendly
- Ethernet Technology
- 100 Gigabit Ethernet
- Network Technology
- 100GBase-4WDM-40
- Interfaces/Ports Details
- (1) LC Duplex 100GBase-4WDM-40 Network
- Environmentally Friendly
- Yes
- Network Standard
- 100GBase-4WDM-40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.