Zoro Homepage

Juniper Qsfp-100Gbase-Lr4 Comp. Qsfp28

  • Mfr # QSFP-100GBASE-LR4-ENC

  • Zoro # G1873609


product price: $2,542.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Fiber Optic Mode
Single-mode
Application
Optical Network
Number of Ports
1
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-100GBASE-LR4-ENC
Zoro #
G1873609
UPC #
762047572901
Country of Origin
Unknown

Details

Connector Type
LC
Fiber Optic Mode
Single-mode
Item
QSFP28 Module
Application
Optical Network
Number of Ports
1
Media Type Supported
Optical Fiber
Ethernet Technology
100 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 100GBase-LR4 Network
Network Technology
100GBase-LR4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.