Zoro Homepage

JUNIPER SFPP-10G-LRT2-C COMPATIBLE TAA COMPLIANT FUNCTIONALLY IDENTICAL 10G

  • Mfr # SFPP-10G-LRT2-C-ENC

  • Zoro # G310646995


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Max. Distance Supported
10 km
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFPP-10G-LRT2-C-ENC
Zoro #
G310646995
UPC #
43222608
Country of Origin
United States

Details

Item
SFP+ Module
Connector Type
LC
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Max. Distance Supported
10 km
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-LR
Fiber Mode Supported
Single-mode
Maximum Distance Supported
10 km
Network Standard
10GBase-LR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.