Shop ENET
See all product information
Create Account
Lc To Lc 50/125 Om4 10G Multimode Duplex Aqua 2 Meter Fiber
- Mfr # LC2-OM4-2M-ENT
- Zoro # G0042809
product price:Â
$
73.75
/ea
Key Features
Core Dimension
50 µm
Mode
Multi Mode
Clad Dimension
125 µm
Cable Length
6.56 ft
End 2 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC2-OM4-2M-ENT
- Zoro #
- G0042809
- UPC #
- 762047576091
- Country of Origin
- Unknown
- Mode
- Multi Mode
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Aqua
- For Use With
- Network Device
- End 1 Connection Type
- LC Network - Male
- Item
- Network Cable
Dimensions
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
- Cable Length
- 6.56 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.