LC TO LC 50/125 OM4 AQUA MMF 1.5M CABLE
Mfr # LC2-OM4-1.5M-ENC
Zoro # G010645915
product price: $17.15
/eaKey Features
End 1 Connection Type
(2) LC Network - Male
End 2 Connection Type
(2) LC Network - Male
Cable Jacket Color
Green, Aqua
Cable Length
49.21 ft
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC2-OM4-1.5M-ENC
Zoro #
G010645915
UPC #
26121607
Country of Origin
China
Dimensions
Cable Length
49.21 ft
Details
Item
Network Cable
End 1 Connection Type
(2) LC Network - Male
End 2 Connection Type
(2) LC Network - Male
Cable Jacket Color
Green, Aqua
Cable Type
Fiber Optic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.