Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lenovo 0C19497 Compatible Nic Card

  • Mfr # 0C19497-ENC

  • Zoro # G0854492


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Mounting
Plug-in Card
Number of Ports
2
Host Interface
PCI Express x8
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0C19497-ENC
Zoro #
G0854492
UPC #
762047511443
Country of Origin
Unknown

Dimensions

Height
6.6 in
Width
2.7 in

Details

Item
10Gigabit Ethernet Card
Mounting
Plug-in Card
Number of Ports
2
Host Interface
PCI Express x8
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
2
Device Supported
Server
Network Technology
10GBase-T
Network Standard
10GBase-T
Form Factor
Plug-in Card

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.