Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lenovo Compatible 00Fe333 - Functionally Identical 10/100/1000Base-T

  • Mfr # 00FE333-ENC

  • Zoro # G3579802


product price: $61.99
/ea

Key Features

Connector Type
RJ-45
Network Technology
10/100/1000Base-T
Number of Ports
1
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00FE333-ENC
Zoro #
G3579802
UPC #
849171075376
Country of Origin
Unknown

Details

Item
SFP (mini-GBIC) Module
Connector Type
RJ-45
Network Technology
10/100/1000Base-T
Number of Ports
1
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.