Shop ENET
See all product information
Create Account
LINKSYS COMPATIBLE LACXGT TAA COMPLIANT FUNCTIONALLY IDENTICAL 10GBASE-T CO
- Mfr # LACXGT-ENC
- Zoro # G010646097
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
Connector Type
RJ-45
Standards
TAA Compliant
Number of Ports
1
Network Technology
10GBase-T
Ethernet Technology
10 Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LACXGT-ENC
- Zoro #
- G010646097
- UPC #
- 26121609
- Country of Origin
- United States
- Item
- SFP+ Module
- Connector Type
- RJ-45
- Standards
- TAA Compliant
- Number of Ports
- 1
- Network Technology
- 10GBase-T
- Ethernet Technology
- 10 Gigabit Ethernet
- Twisted Pair Cable Standard
- Category 7, Category 6a
- Application
- Data Networking
- Media Type Supported
- Twisted Pair
- Interfaces/Ports Details
- (1) RJ-45 10GBase-T Network LAN
- Max. Distance Supported
- 0.03 km
- Network Standard
- 10GBase-T
- Maximum Distance Supported
- 0.03 km
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.