Zoro Homepage

Mellanox Comp Mcp2M00-A001E30N Sfp28

  • Mfr # MCP2M00-A001E30N-ENC

  • Zoro # G0979040


product price: $76.45
/ea
Free Shipping & Returns

Key Features

Features
Passive; Environmentally Friendly
Device Supported
Network Device
Cable Length
3.28 ft
Data Transfer Rate
25 Gbit/s
Connector on First End Details
(1) SFP28 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP2M00-A001E30N-ENC
Zoro #
G0979040
UPC #
762047566023
Country of Origin
Unknown

Dimensions

Cable Length
3.28 ft

Details

Features
Passive; Environmentally Friendly
Device Supported
Network Device
Item
Network Cable
Data Transfer Rate
25 Gbit/s
Connector on First End Details
(1) SFP28 Network
Connector on Second End Details
(1) SFP28 Network
Cable Type
SFP28

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.