Zoro Homepage

Mellanox Comp Mcp2M00-A003E26N Sfp28

  • Mfr # MCP2M00-A003E26N-ENC

  • Zoro # G0978060


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Features
Passive; Environmentally Friendly
Connector on Second End Details
(1) SFP28 Network
Connector on First End Details
(1) SFP28 Network
Data Transfer Rate
25 Gbit/s
Cable Type
SFP28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP2M00-A003E26N-ENC
Zoro #
G0978060
UPC #
762047566047
Country of Origin
Unknown

Dimensions

Cable Length
9.84 ft

Details

Features
Passive; Environmentally Friendly
Connector on Second End Details
(1) SFP28 Network
Connector on First End Details
(1) SFP28 Network
Data Transfer Rate
25 Gbit/s
Cable Type
SFP28
Device Supported
Network Device
Item
Network Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.