MELLANOX COMPATIBLE MC220731V-001 56GBASE-AOC QSFP+ INFINIBAND AOC 10M
Mfr # MC220731V-010-ENC
Zoro # G610646312
product price:Â $440.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Data Transfer Rate
56-Gbit/s
Cable Length
32.81 ft
Connector on First End Details
QSFP+ Network
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MC220731V-010-ENC
Zoro #
G610646312
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
32.81 ft
Details
Item
Network Cable
Standards
TAA Compliant
Data Transfer Rate
56-Gbit/s
Connector on First End Details
QSFP+ Network
Fiber Optic Mode
Multi-mode
Jacket Type
LSZH
Cable Type
Fiber Optic
Device Supported
Network Device
Connector on Second End Details
QSFP+ Network
Features
AOC Technology
Connector Type on Second End
QSFP+ Network
Connector Type on First End
QSFP+ Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.