MELLANOX COMPATIBLE MC2210128-005 TAA COMPLIANT FUNCTIONALLY IDENTICAL 40GBASE-C
Mfr # MC2210128-005-ENC
Zoro # G810646334
product price: $796.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Features
Passive
Cable Length
16.40 ft
Connector on First End Details
QSFP+ Network
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC2210128-005-ENC
Zoro #
G810646334
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
16.40 ft
Details
Item
Network Cable
Standards
TAA Compliant
Features
Passive
Connector on First End Details
QSFP+ Network
Device Supported
Network Device
Cable Type
QSFP+
Connector Type on First End
QSFP+ Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.