Zoro Homepage

MELLANOX COMPATIBLE MC2210411-SR4E TAA COMPLIANT FUNCTIONALLY IDENTICAL 40GBASE-

  • Mfr # MC2210411-SR4E-ENC

  • Zoro # G010646035


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Connector Type
MPO/MTP
Standards
TAA Compliant
Number of Ports
1
Fiber Mode Supported
Multi-mode
Ethernet Technology
40 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC2210411-SR4E-ENC
Zoro #
G010646035
UPC #
43222608
Country of Origin
United States

Details

Item
QSFP+ Module
Connector Type
MPO/MTP
Standards
TAA Compliant
Number of Ports
1
Fiber Mode Supported
Multi-mode
Ethernet Technology
40 Gigabit Ethernet
Interfaces/Ports Details
(1) MPO/MTP 40GBase-eSR4 Network
Max. Distance Supported
0.30 km
Media Type Supported
Optical Fiber
Application
Optical Network
Network Technology
40GBase-eSR4
Maximum Distance Supported
0.30 km
Network Standard
40GBase-eSR4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.